Motion
ARM2000-6A1-N01G-1

SMC CORP OF AMERICA
ARM2000-6A1-N01G-1

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #13480261
MFR #ARM2000-6A1-N01G-1
Price$361.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2000-6A1-N01G-1

Manifold Regulator - 1/8 in Inlet Port, NPT Inlet Thread, Straight, 1/8 in Outlet Port, NPT Outlet Thread, Straight
Mi Item #13480261
MFR #ARM2000-6A1-N01G-1

Mfr description
ARM2000-6A1-N01G-1 MANIFOLD REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.65/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    116 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    ARM1000/2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)