Motion
25A-IR2010-02B

SMC CORP OF AMERICA
25A-IR2010-02B

Compacted and Light Weight Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #13480314
MFR #25A-IR2010-02B
Price$308.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-IR2010-02B

Compacted and Light Weight Regulator - 1/4 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #13480314
MFR #25A-IR2010-02B

Mfr description
25A-IR2010-02B PRECISION REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.73/each

Specifications

Dimensions

  • Body Size
    IR2000
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Mounting Option
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.5 to 58 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)