Motion
26Q60R14HD

DODGE
26Q60R14HD

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #13480336
MFR #26Q60R14HD
List Price$2,579.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26Q60R14HD

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #13480336
MFR #26Q60R14HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,579.29/each for your price

Overview

Mfr description
26Q60R14HD 26Q60R14 TIGEAR-2 REDUCER H.D

Specifications

  • Additional Details
    MAGNAGEAR G150HPH2-22.4 BS
  • Center Distance
    2.6300 in
  • Ratio
    60:1
  • Max Input Horsepower
    1.510 hp
  • Horsepower Rating Normal Duty
    Input 1.5100 hp, Output 1.0100 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2176 in/lb;245.855 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26Q60R14HD
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    Input 1.5100 hp, Output 1.0100 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60
  • Output
    1.010 hp
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in
  • Torque Rating (in-lb)
    2176 in-lbs;245.855 Nm
  • Thermal Horsepower Rating
    Input 2.1100 hp;Output 1.0100 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text