Motion
26S80L TIGEAR-2 REDUCER

DODGE
26S80L TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #13480352
MFR #26S80L TIGEAR-2 REDUCER
List Price$2,321.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S80L TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, Separate Input, Solid Output, Left Hand Output
MI ITEM #13480352
MFR #26S80L TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,321.61/each for your price

Overview

Mfr description
26S100L 26S80L TIGEAR-2 REDUCER

Specifications

  • Center Distance
    2.6300 in
  • Ratio
    100:1
  • Input Type
    Separate
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text