Motion
30A05R14SD104

DODGE
30A05R14SD104

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480418
MFR #30A05R14SD104
Price$3,693.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30A05R14SD104

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480418
MFR #30A05R14SD104

Mfr description
30A05R14SD104 30A05R14SD104 TIG-2 REDUCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,693.62/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    1987 in/lb;224.501 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5
  • Output Size
    1.2500 in
  • Overhung Load
    1330 lbf;5916.135 N
  • Ratio
    5:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Output 3.2000 in
  • Weight
    91 lbs, 41.277 kg

Details

  • Additional Details
    MAGNAGEAR G150HPS2-8
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 11.6500 hp, Output 11.0300 hp
  • Horsepower Rating Normal Duty
    Input 11.6500 hp, Output 11.0300 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30A05R14SD104
  • Max Input Horsepower
    11.650 hp
  • Output
    11.030 hp
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 16.7800 hp;Output 11.0300 hp
  • Torque Rating (in-lb)
    1987 in-lbs;224.501 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)