Motion
30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25

DODGE
30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480474
MFR #30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25
List Price$3,459.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480474
MFR #30Q25R18SD104 TIG-2 REDUCER SPCL D=1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,459.53/each for your price

Overview

Mfr description
30Q25R18SD104 30Q25R18SD104 TIG-2 REDUCE

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    MAGNAGEAR G150HPS2-10
  • Ratio
    25:1
  • Max Input Horsepower
    4.220 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    25
  • Output
    3.520 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 3.2000 in
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text