Motion
26S80R

DODGE
26S80R

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #13480527
MFR #26S80R
Price$2,438.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S80R

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #13480527
MFR #26S80R

Mfr description
26S80R 26S80R TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,438.14/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Maximum Output Torque
    2161 in/lb;244.16 nm
  • Nominal Ratio
    80:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    80:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.6700 in;67.81 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.1600 hp, Output 0.7500 hp
  • Horsepower Rating Normal Duty
    Input 1.1600 hp, Output 0.7500 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    26S80R
  • Max Input Horsepower
    1.1600 hp
  • Output
    0.7500 hp;0.559 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 1.7400 hp;Output 0.7500 hp
  • Torque Rating (in-lb)
    2161 in-lbs;244.16 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)