Motion
30Q20R56SD104

DODGE
30Q20R56SD104

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13480544
MFR #30Q20R56SD104
List Price$2,999.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q20R56SD104

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13480544
MFR #30Q20R56SD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,999.12/each for your price

Overview

Mfr description
30Q20R56SD104 30Q20R56SD104 TIG-2 REDUCE

Specifications

  • Additional Details
    MAGNAGEAR G150HPS2-14
  • Center Distance
    3.0000 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.030 hp
  • Horsepower Rating Normal Duty
    Input 5.0300 hp, Output 4.3100 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Right Hand
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    3101 in/lb;350.366 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30Q20R56SD104
  • Weight
    81 lbs, 36.741 kg
  • Horsepower
    Input 5.0300 hp, Output 4.3100 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20
  • Output
    4.310 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Output 3.2000 in
  • Torque Rating (in-lb)
    3101 in-lbs;350.366 Nm
  • Thermal Horsepower Rating
    Input 6.9500 hp;Output 4.3100 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text