Motion
26S30LHD

DODGE
26S30LHD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #13480549
MFR #26S30LHD
List Price$2,465.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S30LHD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #13480549
MFR #26S30LHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,465.49/each for your price

Overview

Mfr description
26S30LHD 26S30L TIGEAR-2 RED W/ HD O/P S

Specifications

  • Additional Details
    MAGNAGEAR G150HPS2-18
  • Center Distance
    2.6300 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.510 hp
  • Horsepower Rating Normal Duty
    Input 2.5100 hp, Output 1.9800 hp
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Output Solid Shaft
  • Finish Coating
    Standard
  • Maximum Output Torque
    2142 in/lb;242.013 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    26S30LHD
  • Weight
    51 lbs, 23.133 kg
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    30:1
  • Output
    1.980 hp
  • Paint Type
    Standard
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.6700 in;67.81 mm
  • Torque Rating (in-lb)
    2142 in-lbs;242.013 Nm
  • Thermal Horsepower Rating
    Input 3.9600 hp;Output 1.9800 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought