Motion
26S60LNL

DODGE
26S60LNL

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #13480551
MFR #26S60LNL
Price$2,549.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S60LNL

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
MI ITEM #13480551
MFR #26S60LNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,549.39/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2176 in/lb;245.855 nm
  • Nominal Ratio
    60
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    60:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Input 1.1700 in|Output 2.6700 in
  • Weight
    51 lbs, 23.133 kg

Details

  • Additional Details
    MAGNAGEAR G150HPS2-20
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.5100 hp, Output 1.0100 hp
  • Horsepower Rating Normal Duty
    Input 1.5100 hp, Output 1.0100 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26S60LNL
  • Max Input Horsepower
    1.510 hp
  • Output
    1.010 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 2.1100 hp;Output 1.0100 hp
  • Torque Rating (in-lb)
    2176 in-lbs;245.855 Nm

Overview

Mfr description
26S60LNL 26S60L T2 RED W/O LUBE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought