Motion
26S30RHD

DODGE
26S30RHD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #13480553
MFR #26S30RHD
Price$2,589.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S30RHD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output
Mi Item #13480553
MFR #26S30RHD

Mfr description
26S30RHD 26S30R T2 REDUCER HD O/P SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,589.24/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2142 in/lb;242.013 nm
  • Nominal Ratio
    30
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    30:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Input 1.1700 in|Output 2.6700 in
  • Weight
    51 lbs, 23.133 kg

Details

  • Additional Details
    MAGNAGEAR G150HPS2-22.4
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.5100 hp, Output 1.9800 hp
  • Horsepower Rating Normal Duty
    Input 2.5100 hp, Output 1.9800 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26S30RHD
  • Max Input Horsepower
    2.510 hp
  • Output
    1.980 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.9600 hp;Output 1.9800 hp
  • Torque Rating (in-lb)
    2142 in-lbs;242.013 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)