Motion
23Q07R18 TIGEAR-2 REDUCER H.D. O/P SEAL

DODGE
23Q07R18 TIGEAR-2 REDUCER H.D. O/P SEAL

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480554
MFR #23Q07R18 TIGEAR-2 REDUCER H.D. O/P SEAL
List Price$2,269.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q07R18 TIGEAR-2 REDUCER H.D. O/P SEAL

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480554
MFR #23Q07R18 TIGEAR-2 REDUCER H.D. O/P SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,269.29/each for your price

Overview

Mfr description
23Q07R18HD 23Q07R18 TIGEAR-2 REDUCER H.D

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    7:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text