Motion
23Q12R14HD

DODGE
23Q12R14HD

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480556
MFR #23Q12R14HD
Price$2,119.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q12R14HD

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480556
MFR #23Q12R14HD

Mfr description
23Q12R14HD 23Q12R14 T2 RED W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.46/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1538 in/lb;173.771 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    12:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    12:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Weight
    45 lbs, 20.412 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.8200 hp, Output 3.3600 hp
  • Horsepower Rating Normal Duty
    Input 3.8200 hp, Output 3.3600 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    23Q12R14HD
  • Max Input Horsepower
    3.8200 hp
  • Output
    3.3600 hp;2.506 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 6.4400 hp;Output 3.3600 hp
  • Torque Rating (in-lb)
    1538 in-lbs;173.771 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)