Motion
23A40R56SB

DODGE
23A40R56SB

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13480557
MFR #23A40R56SB
Price$2,441.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A40R56SB

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #13480557
MFR #23A40R56SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,441.95/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Maximum Output Torque
    1627 in/lb;183.826 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    40:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Weight
    50 lbs, 22.68 kg

Details

  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.5100 hp, Output 1.1300 hp
  • Horsepower Rating Normal Duty
    Input 1.5100 hp, Output 1.1300 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    23A40R56SB
  • Max Input Horsepower
    1.5100 hp
  • Output
    1.1300 hp;0.843 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 2.3900 hp;Output 1.1300 hp
  • Torque Rating (in-lb)
    1627 in-lbs;183.826 Nm

Overview

Mfr description
23A40R56SB 23A40R56 T2 RED W/ SEALED I/P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought