Motion
23Q50L56SD100

DODGE
23Q50L56SD100

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13480558
MFR #23Q50L56SD100
Price$3,510.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23Q50L56SD100

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.3100 in Center Distance, C-Face Quill Input, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #13480558
MFR #23Q50L56SD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,510.91/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1489 in/lb;168.234 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    1.0000 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    50:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Weight
    45 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.1900 hp, Output 0.8300 hp
  • Horsepower Rating Normal Duty
    Input 1.1900 hp, Output 0.8300 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    23Q50L56SD100
  • Max Input Horsepower
    1.1900 hp
  • Output
    0.8300 hp;0.619 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Input Quill;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 2.0200 hp;Output 0.8300 hp
  • Torque Rating (in-lb)
    1489 in-lbs;168.234 Nm

Overview

Mfr description
23Q50L56SD100 23Q50L56 T2 RED W/ 1.0" DI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought