Specifications
Dimensions
- Center Distance2.3125 in
- Output Size1.1250 in
- Ratio10:1
Details
- Input Type3-Piece Coupled
- Output DirectionRight Hand
- Output TypeSolid
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)