Motion
232A25L56

DODGE
232A25L56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
Mi Item #13480568
MFR #232A25L56
Price$2,688.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
232A25L56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, Solid Output, Left Hand Output
Mi Item #13480568
MFR #232A25L56

Mfr description
232A25L56 TIGEAR-2 REDUCER W/ 1.00" EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,688.14/each

Specifications

Dimensions

  • Center Distance
    2.3100 in
  • Ratio
    25:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    50 lbs, 22.7 kg

Details

  • Manufacturer Catalog Number
    232A25L56
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)