Motion
232A25R56

DODGE
232A25R56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #13480569
MFR #232A25R56
List Price$2,559.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
232A25R56

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #13480569
MFR #232A25R56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,559.67/each for your price

Overview

Mfr description
232A25R56 TIGEAR-2 REDUCER W/ 1.00" EXT

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    25:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    232A25R56
  • Weight
    50 lbs, 22.7 kg
  • Shaft Diameter
    1.0000 in, 25.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text