Motion
23A30L14HD

DODGE
23A30L14HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #13480579
MFR #23A30L14HD
List Price$2,494.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A30L14HD

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #13480579
MFR #23A30L14HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,494.27/each for your price

Overview

Mfr description
23A30L14HD 23A30L14 T2 RED W/ HARSH DUTY

Specifications

  • Center Distance
    2.3100 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.8700 hp
  • Horsepower Rating Normal Duty
    Input 1.8700 hp, Output 1.4600 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    1580 in/lb;178.516 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    23
  • Manufacturer Catalog Number
    23A30L14HD
  • Weight
    50 lbs
  • Horsepower
    Input 1.8700 hp, Output 1.4600 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    30:1
  • Output
    1.4600 hp;1.089 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Torque Rating (in-lb)
    1580 in-lbs;178.516 Nm
  • Thermal Horsepower Rating
    Input 3.1300 hp;Output 1.4600 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    23
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text