Motion
23A15L14HD

DODGE
23A15L14HD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
Mi Item #13480582
MFR #23A15L14HD
Price$2,619.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23A15L14HD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3100 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Left Hand Output, 140TC Frame
Mi Item #13480582
MFR #23A15L14HD

Mfr description
23A15L14HD 23A15R14 T2 RED W/ HARSH DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,619.46/each

Specifications

Dimensions

  • Case Size
    23
  • Center Distance
    2.3100 in
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1568 in/lb;177.16 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    15:1
  • Output Size
    1.1250 in
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    15:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    2.1800 in;55.37 mm
  • Weight
    50 lbs, 22.68 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3600 hp, Output 2.9000 hp
  • Horsepower Rating Normal Duty
    Input 3.3600 hp, Output 2.9000 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    23A15L14HD
  • Max Input Horsepower
    3.3600 hp
  • Output
    2.9000 hp;2.163 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 5.7700 hp;Output 2.9000 hp
  • Torque Rating (in-lb)
    1568 in-lbs;177.16 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)