Motion
26A12R14HD

DODGE
26A12R14HD

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #13480586
MFR #26A12R14HD
List Price$2,955.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A12R14HD

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #13480586
MFR #26A12R14HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,955.97/each for your price

Overview

Mfr description
26A12R14HD 26A12R14 TIGEAR-2 REDUCER H.D

Specifications

  • Additional Details
    MAGNAGEAR G150HPS2-18 BS
  • Center Distance
    2.6300 in
  • Ratio
    12:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.120 hp
  • Horsepower Rating Normal Duty
    Input 5.1200 hp, Output 4.5600 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2084 in/lb;235.46 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    26
  • Manufacturer Catalog Number
    26A12R14HD
  • Weight
    57 lbs, 25.855 kg
  • Horsepower
    Input 5.1200 hp, Output 4.5600 hp
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    12
  • Output
    4.560 hp
  • Paint Type
    Standard
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm
  • Thermal Horsepower Rating
    Input 7.9400 hp;Output 4.5600 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1610 lbf;7161.637 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    26
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought