Motion
26A15R14 T2 RED W/ LOW TEMP LUBE

DODGE
26A15R14 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13480588
MFR #26A15R14 T2 RED W/ LOW TEMP LUBE
List Price$2,955.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A15R14 T2 RED W/ LOW TEMP LUBE

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13480588
MFR #26A15R14 T2 RED W/ LOW TEMP LUBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,955.97/each for your price

Overview

Mfr description
26A15R14LT 26A15R14 T2 RED W/ LOW TEMP L

Specifications

  • Center Distance
    2.6300 in
  • Additional Details
    MAGNAGEAR G150HPS2-18 BS
  • Ratio
    15:1
  • Max Input Horsepower
    4.250 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    15
  • Output
    3.710 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 2.6700 in
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text