Motion
30S40RSD104

DODGE
30S40RSD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #13480595
MFR #30S40RSD104
Price$3,149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S40RSD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Right Hand Output
MI ITEM #13480595
MFR #30S40RSD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,149.66/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2884 in/lb;325.848 nm
  • Nominal Ratio
    40
  • Output Size
    1.2500 in
  • Overhung Load
    2300 lbf;10230.91 N
  • Ratio
    40:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Input 1.1800 in|Output 3.2000 in
  • Weight
    81 lbs, 36.741 kg

Details

  • Additional Details
    MAGNAGEAR G150HPS2-22.4 BS
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 2.6000 hp, Output 2.0000 hp
  • Horsepower Rating Normal Duty
    Input 2.6000 hp, Output 2.0000 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30S40RSD104
  • Max Input Horsepower
    2.600 hp
  • Output
    2.000 hp
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.7400 hp;Output 2.0000 hp
  • Torque Rating (in-lb)
    2884 in-lbs;325.848 Nm

Overview

Mfr description
30S40RSD104 30S40RSD104 TIG-2 REDUCER SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought