Motion
26A05R14HD

DODGE
26A05R14HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480596
MFR #26A05R14HD
Price$3,104.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A05R14HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #13480596
MFR #26A05R14HD

Mfr description
26A05R14HD 26A05R14 TIGEAR-2 RED W/ HD O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,104.34/each

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    1305 in/lb;147.445 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    5
  • Output Size
    1.1250 in
  • Overhung Load
    1330 lbf;5916.135 N
  • Ratio
    5:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Shaft Length
    Output 2.6700 in
  • Weight
    57 lbs, 25.855 kg

Details

  • Additional Details
    MAGNAGEAR G150HPS2-22.4 BS
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.7100 hp, Output 7.2500 hp
  • Horsepower Rating Normal Duty
    Input 7.7100 hp, Output 7.2500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A05R14HD
  • Max Input Horsepower
    7.710 hp
  • Output
    7.250 hp
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    5916.135 N, 1330 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 13.5400 hp;Output 7.2500 hp
  • Torque Rating (in-lb)
    1305 in-lbs;147.445 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)