Motion
30S60LRSD104 TIG-2 REDUCER SPCL D=1.25

DODGE
30S60LRSD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #13480602
MFR #30S60LRSD104 TIG-2 REDUCER SPCL D=1.25
List Price$3,401.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S60LRSD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 3.0000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #13480602
MFR #30S60LRSD104 TIG-2 REDUCER SPCL D=1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,401.98/each for your price

Overview

Mfr description
30S60LRSD104 30S60LRSD104 TIG-2 REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    MAGNAGEAR G210HRH3-16
  • Ratio
    60:1
  • Max Input Horsepower
    2.110 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    60
  • Output
    1.390 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Input 1.1800 in|Output 3.2000 in
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text