Motion
30Q50LR14SD104

DODGE
30Q50LR14SD104

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Double Output, 140TC Frame
MI ITEM #13480608
MFR #30Q50LR14SD104
List Price$3,401.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q50LR14SD104

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size, Double Output, 140TC Frame
MI ITEM #13480608
MFR #30Q50LR14SD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,401.98/each for your price

Overview

Mfr description
30Q50LR14SD104 30Q50LR14SD104 TIG-2 REDU

Specifications

  • Additional Details
    MAGNAGEAR G210HRH3-22.4
  • Center Distance
    3.0000 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.160 hp
  • Horsepower Rating Normal Duty
    Input 2.1600 hp, Output 1.5400 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Style
    Input Quill;Output Solid Shaft
  • NEMA / IEC Frame Size
    140TC
  • Finish Coating
    Standard
  • Maximum Output Torque
    2777 in/lb;313.759 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30Q50LR14SD104
  • Weight
    81 lbs, 36.74 kg
  • Horsepower
    Input 2.1600 hp, Output 1.5400 hp
  • Input Style
    Quill
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    50
  • Output
    1.540 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Output 3.2000 in
  • Torque Rating (in-lb)
    2777 in-lbs;313.759 Nm
  • Thermal Horsepower Rating
    Input 3.1200 hp;Output 1.5400 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30
  • Product Compatibility
    NEMA Motor;140TC Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text