Motion
30S30LRSD104

DODGE
30S30LRSD104

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #13480636
MFR #30S30LRSD104
List Price$3,401.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S30LRSD104

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Double Output
MI ITEM #13480636
MFR #30S30LRSD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,401.98/each for your price

Overview

Mfr description
30S30LRSD104 30S30LRSD104 TIG-2 REDUCER

Specifications

  • Additional Details
    MAGNAGEAR G150HPS2-18 BS
  • Center Distance
    3.0000 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.350 hp
  • Horsepower Rating Normal Duty
    Input 3.3500 hp, Output 2.7300 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Style
    Input Separate;Output Solid Shaft
  • Finish Coating
    Standard
  • Maximum Output Torque
    2950 in/lb;333.305 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30S30LRSD104
  • Weight
    81 lbs
  • Horsepower
    Input 3.3500 hp, Output 2.7300 hp
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    30
  • Output
    2.730 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Input 1.1800 in|Output 3.2000 in
  • Torque Rating (in-lb)
    2950 in-lbs;333.305 Nm
  • Thermal Horsepower Rating
    Input 4.9600 hp;Output 2.7300 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    2300 lbf;10230.91 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought