Motion
30S10LSD104

DODGE
30S10LSD104

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #13480641
MFR #30S10LSD104
Price$3,149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S10LSD104

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, 0.8750 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output
MI ITEM #13480641
MFR #30S10LSD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,149.66/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2876 in/lb;324.944 nm
  • Nominal Ratio
    10
  • Output Size
    1.2500 in
  • Overhung Load
    1720 lbf;7650.941 N
  • Ratio
    10:1
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Input 1.1800 in|Output 3.2000 in
  • Weight
    81 lbs, 36.741 kg

Details

  • Additional Details
    MAGNAGEAR G100HRH3-31.5
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 8.7100 hp, Output 7.9900 hp
  • Horsepower Rating Normal Duty
    Input 8.7100 hp, Output 7.9900 hp
  • Housing Material
    Cast Iron
  • Input Style
    Separate
  • Input Type
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    8.710 hp
  • Output
    7.990 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    7650.941 N, 1720 lbf
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input Separate;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 11.9700 hp;Output 7.9900 hp
  • Torque Rating (in-lb)
    2876 in-lbs;324.944 Nm

Overview

Mfr description
30S10LSD104 30S10LSD104 TIG-2 REDUCER SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought