Motion
30S10LRSD104 TIG-2 REDUCER SPCL D=1.25

DODGE
30S10LRSD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #13480642
MFR #30S10LRSD104 TIG-2 REDUCER SPCL D=1.25
List Price$3,401.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30S10LRSD104 TIG-2 REDUCER SPCL D=1.25

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.0000 in Center Distance, Separate Input, Solid Output, Double Output
MI ITEM #13480642
MFR #30S10LRSD104 TIG-2 REDUCER SPCL D=1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,401.98/each for your price

Overview

Mfr description
30S10LRSD104 30S10LRSD104 TIG-2 REDUCER

Specifications

  • Additional Details
    MAGNAGEAR G100HRH3-28
  • Center Distance
    3.0000 in
  • Ratio
    10:1
  • Max Input Horsepower
    8.710 hp
  • Horsepower Rating Normal Duty
    Input 8.7100 hp, Output 7.9900 hp
  • Input Type
    Separate
  • Output Bore Type
    Left,Right
  • Output Type
    Solid
  • Output Direction
    Double
  • Finish Coating
    Standard
  • Housing Material
    Cast Iron
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    30
  • Manufacturer Catalog Number
    30S10LRSD104
  • Weight
    81 lbs, 36.741 kg
  • Input Style
    Separate
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10
  • Output
    7.990 hp
  • Paint Type
    Standard
  • Sealing Type
    Single-Lip Contact
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shaft Length
    Input 1.1800 in|Output 3.2000 in
  • Torque Rating (in-lb)
    2876 in-lbs;324.944 Nm
  • Thermal Horsepower Rating
    Input 11.9700 hp;Output 7.9900 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1720 lbf;7650.941 N
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text