Motion
35Q18R18 TIGEAR-2 REDUCER

DODGE
35Q18R18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480645
MFR #35Q18R18 TIGEAR-2 REDUCER
List Price$4,785.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35Q18R18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #13480645
MFR #35Q18R18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,785.79/each for your price

Overview

Mfr description
35Q18R18 35Q18R18 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    3.5000 in
  • Ratio
    18:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought