Motion
38A20L18 TIGEAR-2 REDUCER

DODGE
38A20L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13480646
MFR #38A20L18 TIGEAR-2 REDUCER
List Price$6,559.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
38A20L18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13480646
MFR #38A20L18 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,559.37/each for your price

Overview

Mfr description
38A20L18 38A20L18 TIGEAR-2 REDUCER

Specifications

  • Center Distance
    3.5000 in
  • Additional Details
    MAGNAGEAR G100HRH3-25
  • Ratio
    20:1
  • Max Input Horsepower
    7.510 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    20
  • Output
    6.530 hp
  • Sealing Type
    Single-Lip Contact
  • Shaft Length
    Output 4.2000 in
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    38

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text