Motion
40A15L18SL407 T2 RED W/ 4 7/16" EXT

DODGE
40A15L18SL407 T2 RED W/ 4 7/16" EXT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13480649
MFR #40A15L18SL407 T2 RED W/ 4 7/16" EXT
List Price$9,655.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A15L18SL407 T2 RED W/ 4 7/16" EXT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output
MI ITEM #13480649
MFR #40A15L18SL407 T2 RED W/ 4 7/16" EXT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,655.30/each for your price

Overview

Mfr description
40A15R18SL407 40A15L18SL407 T2 RED W/ 4

Specifications

  • Center Distance
    4.0000 in
  • Additional Details
    MAGNAGEAR G100HRH3-22.4
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    12.540 hp
  • Horsepower Rating Normal Duty
    Input 12.5400 hp, Output 11.1400 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Solid Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Finish Coating
    Standard
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    40A15R18SL407
  • Weight
    166 lbs, 75.296 kg
  • Output
    11.140 hp
  • Paint Type
    Standard
  • Shaft Diameter
    1.8750 in, 47.62 mm
  • Shaft Length
    4.4380 in;112.72 mm
  • Torque Rating (in-lb)
    6016 in-lbs;679.717 Nm
  • Thermal Horsepower Rating
    Input 13.3100 hp;Output 11.1400 hp
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text