Motion
40A12L21 TIGEAR-2 REDUCER

DODGE
40A12L21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13480650
MFR #40A12L21 TIGEAR-2 REDUCER
List Price$8,216.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A12L21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
MI ITEM #13480650
MFR #40A12L21 TIGEAR-2 REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,216.55/each for your price

Overview

Mfr description
40A12L21 40A12L21 TIGEAR-2 REDUCER

Specifications

  • Additional Details
    MAGNAGEAR G100HRH3-22.4
  • Center Distance
    4.0000 in
  • Ratio
    12:1
  • Max Input Horsepower
    14.890 hp
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • Output
    13.430 hp
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text