Motion
40A12R21 TIGEAR-2 REDUCER

DODGE
40A12R21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #13480651
MFR #40A12R21 TIGEAR-2 REDUCER
Price$8,628.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40A12R21 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 12:1 Ratio, 4.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #13480651
MFR #40A12R21 TIGEAR-2 REDUCER

Mfr description
40A12R21 40A12R21 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,628.96/each

Specifications

Dimensions

  • Center Distance
    4.0000 in
  • Ratio
    12:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)