Motion
35A10R14 T2 RED W/ HARSH DUTY O/P SEAL

DODGE
35A10R14 T2 RED W/ HARSH DUTY O/P SEAL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #13480655
MFR #35A10R14 T2 RED W/ HARSH DUTY O/P SEAL
List Price$5,044.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A10R14 T2 RED W/ HARSH DUTY O/P SEAL

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #13480655
MFR #35A10R14 T2 RED W/ HARSH DUTY O/P SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,044.77/each for your price

Overview

Mfr description
35A10R14HD 35A10R14 T2 RED W/ HARSH DUTY

Specifications

  • Center Distance
    3.5000 in
  • Additional Details
    MAGNAGEAR G100HRH3-20
  • Ratio
    10:1
  • Max Input Horsepower
    13.200 hp
  • Input Type
    3-Piece Coupled
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    10
  • Output
    12.130 hp
  • Sealing Type
    Two-Piece Harsh Duty
  • Shaft Length
    Output 3.5100 in
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text