Motion
35A15L18LT

DODGE
35A15L18LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #13480658
MFR #35A15L18LT
Price$5,269.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A15L18LT

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #13480658
MFR #35A15L18LT

Mfr description
35A15L18LT TIGEAR-2 REDUCER W/ LOW TEMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,269.12/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    4845 in/lb;547.411 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    15
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    15:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Weight
    120 lbs, 54.431 kg

Details

  • Additional Details
    MAGNAGEAR G100HRH3-16
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 10.0200 hp, Output 8.9700 hp
  • Horsepower Rating Normal Duty
    Input 10.0200 hp, Output 8.9700 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    35A15L18LT
  • Max Input Horsepower
    10.020 hp
  • Output
    8.970 hp
  • Output Bore Type
    Left
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 11.3400 hp;Output 8.9700 hp
  • Torque Rating (in-lb)
    4845 in-lbs;547.411 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)