Motion
35A05R18HD

DODGE
35A05R18HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
Mi Item #13480659
MFR #35A05R18HD
Price$5,297.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A05R18HD

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 180TC Frame
Mi Item #13480659
MFR #35A05R18HD

Mfr description
35A05R18HD 35A05R18 TIGEAR-2 REDUCER W/H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,297.98/each

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Housing Height
    3.9900 in, 101.35 mm
  • Manufacturer Reducer Size
    35
  • Maximum Output Torque
    2787 in/lb;314.889 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5
  • Output Size
    1.5000 in
  • Overhung Load
    2120 lbf;9430.23 N
  • Ratio
    5:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    Output 3.5100 in
  • Weight
    120 lbs, 54.431 kg

Details

  • Additional Details
    MAGNAGEAR G100HRH3-16
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 16.3100 hp, Output 15.4800 hp
  • Horsepower Rating Normal Duty
    Input 16.3100 hp, Output 15.4800 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    35A05R18HD
  • Max Input Horsepower
    16.310 hp
  • Output
    15.480 hp
  • Output Bore Type
    Right
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    9430.23 N, 2120 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Input 3-Piece Coupled;Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 19.8600 hp;Output 15.4800 hp
  • Torque Rating (in-lb)
    2787 in-lbs;314.889 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)