Motion
35A30L18LT

DODGE
35A30L18LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #13480669
MFR #35A30L18LT
Price$5,269.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A30L18LT

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 1.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #13480669
MFR #35A30L18LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,269.12/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Maximum Output Torque
    4485 in/lb;506.737 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    30:1
  • Output Size
    1.5000 in
  • Overhung Load
    2760 lbf;12277.092 N
  • Ratio
    30:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    3.5100 in;89.15 mm
  • Weight
    120 lbs

Details

  • Additional Details
    MAGNAGEAR G150HPS3-50 BS
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.0500 hp, Output 4.1500 hp
  • Horsepower Rating Normal Duty
    Input 5.0500 hp, Output 4.1500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    35A30L18LT
  • Max Input Horsepower
    5.050 hp
  • Output
    4.150 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    12277.092 N, 2760 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;180TC Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 6.4900 hp;Output 4.1500 hp
  • Torque Rating (in-lb)
    4485 in-lbs;506.737 Nm

Overview

Mfr description
35A30L18LT 35A30L18 T2 RED W/ LOW TEMP L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought