Motion
TB-SCMED-112

DODGE
TB-SCMED-112

Pillow Block Ball Bearing Unit - 1.5000 in Bore, Set Screw Locking, Medium Duty
Mi Item #13480684
MFR #TB-SCMED-112
Price$414.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SCMED-112

Pillow Block Ball Bearing Unit - 1.5000 in Bore, Set Screw Locking, Medium Duty
Mi Item #13480684
MFR #TB-SCMED-112

Mfr description
142580 TB-SCMED-112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.88/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Shaft Diameter
    1.5000 in
  • Weight
    3.41 lbs

Details

  • Bearing Type
    Ball
  • Duty Type
    Medium Duty
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    TB-SCMED-112
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Ball Bearing Units
  • Rolling Element
    Ball
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)