Motion
H6C56S05991

DODGE
H6C56S05991

59.91:1 Reduction, 59.91:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
MI ITEM #13480693
MFR #H6C56S05991
Price$4,250.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C56S05991

59.91:1 Reduction, 59.91:1 Ratio, 1.6250 in, 41.28 mm Output Shaft Diameter
MI ITEM #13480693
MFR #H6C56S05991

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,250.84/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Output Size
    1.6250 in
  • Ratio
    59.91:1
  • Weight
    48.081 kg, 106 lb

Details

  • Reduction
    59.91:1
  • Series
    HB683

Overview

Mfr description
H6C56S05991 HB683 56-CC 59.91 1-5/8" SHF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought