1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HF3C14S01057-MTR
10.57:1 Ratio
MI ITEM #
13480694
MFR #
HF3C14S01057-MTR
List Price
$4,917.59
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE HF3C14S01057-MTR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HF3C14S01057-MTR
10.57:1 Ratio
MI ITEM #
13480694
MFR #
HF3C14S01057-MTR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,917.59
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HF3C14S01057-MTR HF382 CN140TC 10.57 A1
Specifications
Ratio
10.57:1
Actual Ratio
10.57:1
NEMA / IEC Frame Size
145TC
Series
HF382
Weight
45.359 kg, 100 lb
Output Size
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought