Motion
HB883 210-CC 49.42 2-3/8 SHFT

DODGE
HB883 210-CC 49.42 2-3/8 SHFT

49.42:1 Reduction, 49.42:1 Ratio, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter
Mi Item #13480695
MFR #HB883 210-CC 49.42 2-3/8 SHFT
Price$3,604.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HB883 210-CC 49.42 2-3/8 SHFT

49.42:1 Reduction, 49.42:1 Ratio, 2.1250 in Input Size, 2.3750 in Output Shaft Diameter
Mi Item #13480695
MFR #HB883 210-CC 49.42 2-3/8 SHFT

Mfr description
H8C21S04942OPT HB883 210-CC 49.42 2-3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,604.54/each

Specifications

Dimensions

  • Case Size
    883
  • Input Size
    2.1250 in
  • Output Shaft Diameter
    2.3750 in
  • Output Size
    2.3750 in
  • Ratio
    49.42:1
  • Weight
    98.8831 kg, 218 lb

Details

  • Manufacturer Catalog Number
    H8C21S04942OPT
  • Reduction
    49.42:1
  • Series
    HB883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)