Motion
H3C14S04810

DODGE
H3C14S04810

48.10:1 Reduction, 48.10:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #13480698
MFR #H3C14S04810
Price$2,074.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S04810

48.10:1 Reduction, 48.10:1 Ratio, 1.0000 in Output Shaft Diameter
Mi Item #13480698
MFR #H3C14S04810

Mfr description
H3C14S04810 HB383 140-CC 48.10 1" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,074.69/each

Specifications

Dimensions

  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    48.10:1
  • Weight
    37 lb

Details

  • Manufacturer Catalog Number
    H3C14S04810
  • Reduction
    48.10:1
  • Series
    HB383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)