Motion
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25
MI ITEM #13480752
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25
Price$617.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25

RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25
MI ITEM #13480752
MFR #RHB / MSM 48&58 KEYLESS BUSHING KIT 1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.42/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Bore Length
    9.6000 in

Details

  • Additional Details
    MAGNAGEAR G100HRH3-16 BS
  • Bushing Type
    Q-Loc
  • Gearbox Component Type
    Gearbox
  • Material
    Ductile Iron
  • Number Of Bolts
    "9"
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    2509

Overview

Mfr description
095400 RHB / MSM 48 KEYLESS BUSHING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought