Motion
RHB / MSM 68 KEYLESS BUSHING KIT 1.375"

DODGE
RHB / MSM 68 KEYLESS BUSHING KIT 1.375"

RHB / MSM 68 KEYLESS BUSHING KIT 1.375"
MI ITEM #13480753
MFR #RHB / MSM 68 KEYLESS BUSHING KIT 1.375"
List Price$636.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 68 KEYLESS BUSHING KIT 1.375"

RHB / MSM 68 KEYLESS BUSHING KIT 1.375"
MI ITEM #13480753
MFR #RHB / MSM 68 KEYLESS BUSHING KIT 1.375"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$636.86/each for your price

Overview

Mfr description
095429 RHB / MSM 68 KEYLESS BUSHING KIT

Specifications

  • Bushing Type
    Q-Loc
  • Number Of Bolts
    "12"
  • Material
    Ductile Iron
  • Additional Details
    MAGNAGEAR G100HRH3-16 BS
  • Suitable For Washdown Environment
    No
  • Bore Diameter
    1.3750 in
  • Gearbox Component Type
    Gearbox
  • Bore Length
    11.1000 in
  • Torque Rating (in-lb)
    5314
  • Product Type
    Speed Reducer Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text