Motion
RHB / MSM 88 KEYLESS BUSHING KIT 1.475"

DODGE
RHB / MSM 88 KEYLESS BUSHING KIT 1.475"

RHB / MSM 88 KEYLESS BUSHING KIT 1.475"
Mi Item #13480755
MFR #RHB / MSM 88 KEYLESS BUSHING KIT 1.475"
Price$1,596.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RHB / MSM 88 KEYLESS BUSHING KIT 1.475"

RHB / MSM 88 KEYLESS BUSHING KIT 1.475"
Mi Item #13480755
MFR #RHB / MSM 88 KEYLESS BUSHING KIT 1.475"

Mfr description
095473 RHB / MSM 88 KEYLESS BUSHING KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,596.13/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bore Length
    12.2000 in

Details

  • Additional Details
    MAGNAGEAR G100HRH3-14 BS
  • Bushing Type
    Q-Loc
  • Gearbox Component Type
    Gearbox
  • Material
    Ductile Iron
  • Number Of Bolts
    "7"
  • Product Type
    Speed Reducer Bushings
  • Suitable For Washdown Environment
    No
  • Torque Rating (in-lb)
    4723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)