Overview
Mfr description
096397 KIT- QLOC 1.4375 SZ48 SS
Specifications
- Bushing TypeQ-Loc
- Number Of Bolts"9"
- MaterialStainless Steel
- Additional DetailsMAGNAGEAR G100HRH3-14 BS
- Suitable For Washdown EnvironmentYes
- Bore Diameter1.4375 in
- Gearbox Component TypeGearbox
- Bore Length9.6000 in
- Torque Rating (in-lb)2893
- Product TypeSpeed Reducer Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data