1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BB683 180-CC 16.89 1.875" TAPERED
BB683 180-CC 16.89 1.875" TAPERED
MI ITEM #
13480759
MFR #
BB683 180-CC 16.89 1.875" TAPERED
List Price
$7,247.63
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
DODGE BB683 180-CC 16.89 1.875" TAPERED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BB683 180-CC 16.89 1.875" TAPERED
BB683 180-CC 16.89 1.875" TAPERED
MI ITEM #
13480759
MFR #
BB683 180-CC 16.89 1.875" TAPERED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,247.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
B6C18T01689-1.875 BB683 180-CC 16.89 1.8
Specifications
Output Shaft Diameter
1.8750 in, 47.63 mm
Series
BB683
Output Bore Type
Tapered Hollow Bore
Weight
51.256 kg, 113 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data