Specifications
Dimensions
- Bore Diameter1.0000 in
- Bore Length8.2000 in
Details
- Additional DetailsMAGNAGEAR G100HRH3-14 BS
- Bushing TypeQ-Loc
- Gearbox Component TypeGearbox
- MaterialStainless Steel
- Number Of Bolts"5"
- Product TypeSpeed Reducer Adapter Kits
- Suitable For Washdown EnvironmentYes
- Torque Rating (in-lb)561
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)