Overview
Mfr description
NCA1B325-0400-SF TIE ROD CYLINDER
Specifications
- Bore Diameter3.2500 in
- Stroke4.0000 in
- SeriesNCA1
- Mounting TypeMX0 Basic
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data